Uline 4 Mil White Block Reclosable Bags

Keep track of small items like spare parts, nuts and bolts.
  • White block area - Use marker, ballpoint pen or pencil.
  • Identify contents of bags without using a label.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discount.

ULINE 4 MIL WHITE BLOCK RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 25+
  S-12269 2 x 3" 1,000    4 $56 $54 $51 $46  ADD
  S-2617   1/2 x 3" 1,000    4 61 60 58 50  ADD
  S-494 3 x 4" 1,000    6 62 61 59 51  ADD
  S-495 3 x 5" 1,000    7 64 63 60 53  ADD
  S-6964 4 x 4" 1,000    7 67 64 61 56  ADD
  S-496 4 x 6" 1,000    10 81 79 75 63  ADD
  S-13497 5 x 7" 1,000    13 99 96 90 81  ADD
  S-497 5 x 8" 1,000    15 108 105 99 85  ADD
  S-6965 6 x 6" 1,000    13 101 97 91 82  ADD
  S-3798 6 x 8" 1,000    18 116 110 106 91  ADD
  S-498 6 x 9" 1,000    19 126 120 114 101  ADD
  S-6966   6 x 10" 1,000    21 139 131 125 112  ADD
  S-10853   6 x 12" 1,000    27 150 142 135 125  ADD
  S-3799 8 x 8" 1,000    23 160 152 148 130  ADD
  S-1908   8 x 10" 1,000    27 180 170 163 145  ADD
  S-2484   9 x 12" 1,000    38 212 203 192 167  ADD
  S-10854 10 x 10" 1,000    39 210 201 190 165  ADD
  S-2485 10 x 12" 1,000    40 216 207 196 171  ADD
  S-3500 10 x 13" 1,000    41 221 211 201 175  ADD
  S-6967 12 x 12" 1,000    48 229 219 209 184  ADD
  S-2486 12 x 15" 500    30 121 117 110 93  ADD
  S-3800 13 x 18" 500    43 159 151 146 124  ADD
  S-12270 14 x 20" 500    49 209 196 183 164  ADD
  S-10855 14 x 24" 500    51 247 231 217 200  ADD
  S-12271 18 x 20" 250    32 141 132 126 113  ADD
  S-12272 18 x 24" 250    38 173 163 149 140  ADD
  S-13498 20 x 24" 250    43 193 181 167 153  ADD
  S-12273 24 x 24" 250    49 217 208 197 172  ADD
06/09/2026 09:47:10 AM; D USWEB7