Hardware Paper Bags - 8 1⁄4 x 5 1⁄4 x 18", #25

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 57 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-7631 8 1/4 x 5 1/4 x 18" (25) 57 lb. 250 20 $42 $41 $40  ADD
CAPACITY:
  • Approximately 12 lbs
MATERIAL: 
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 03:59:11 PM; USWEB7