Glass Graduated Cylinders - 10 mL

Precisely measure and pour liquids in labs and test facilities.
  • Strong, crystal clear borosilicate glass. Autoclavable.
  • Borosilicate Glass - Withstands repeated sterilizations, temps up to 950°F, harsh chemicals and thermal shock from sudden temperature changes.
  • Hexagonal base for stability.
  • Polyethylene bumper protects against breakage.
  • Class A graduations for accurate measurement.
MEETS ASTM E1272
MODEL
NO.
SIZE GRADUATION
INCREMENTS
OPENING
DIAMETER
HEIGHT PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
S-26274 10 mL 0.2 mL 16 mm 140 mm $12 $11  ADD
FEATURES:
  • Measuring Tolerance: 0.1 mL
MATERIAL:
  • Borosilicate 3.3 glass
TEMPERATURE:
  • Heat Tolerance: 
    • Strain Point: 959° F
    • Annealing Point: 1049° F
    • Softening Point: 1508° F
USAGE:
  • Bumper must be removed to autoclave.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:07:25 AM; USWEB33