Simple Green® d Pro 5® Disinfectant - 5 Gallon Bottle

The most versatile all-purpose cleaner available.
  • Hospital-grade disinfecting.
  • For clinics, schools and food processing facilities.
  • EPA registered.
  • Spray Bottles available.
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 6 12+
S-23473 d Pro 5® 5 gal. 1 $134 $129 $123 bottle(s) ADD
SHELF LIFE:
  • 1 year in an unopened container.
COMPATIBILITY:
  • Works with:
    • H-2634 Plastic Pail/Drum Pump
    • H-4896 Deluxe Plastic Pail Pump
    • H-2955 Plastic Drum Faucet (Drill out hole in cap.)
    • S-25309 Siphon Pail Pump
FEATURES:
  • Fragrance and dye free.
  • Sanitizes food contact surfaces.
  • Non-Butyl
USAGE:
  • Concentrated Formula
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • EPA# 6836-140-56782
    • Meets EPA's criteria for use against SARS-CoV-2 (List N).
  • pH Level: 11.0 - 12.5
MODEL NUMBER: 
  • Simple Green®: 3410000430505
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-2955 Plastic Drum Faucet - 3/4" Opening
  • H-4896 Deluxe Plastic Pail Pump
  • S-25309 Siphon Pail Pump
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 03:03:08 PM; USWEB27