Cleanroom Gowning Bench - 36 x 12 x 18"

Suit up without a snag. Smooth, rolled edges won't tear your expensive coveralls.
  • Type 304 stainless steel resists rust and corrosion. Easy to wash down.
  • For Class 1000 (ISO Class 6) or higher cleanrooms.
  • Bolt to floor for stability.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10751 Bench 36 x 12 x 18" 750 26 $1,300 $1,200  ADD
SHIPS UNASSEMBLED VIA UPS
MATERIAL:
  • Seat: 16 gauge, Type 304 Stainless Steel
  • Legs: 16 gauge, Type 201 Stainless Steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 05:01:50 AM; USWEB32