Stocking Rack

Keep your sales floor stocked with your freshest inventory.
  • 12" deep lower basket holds clothing, shoes and accessories.
  • Hang bar holds up to 15 jackets.
  • 4" poly swivel casters, 2 locking.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-10104 Stocking Rack 34 x 20 x 70" 275 lbs. 38 $260 $250  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS: 
  • Square Tubing: 1"
  • Basket: 
    • Outside (Top): 34.13 x 15.63" (L x W)
    • Depth: 12" 
MATERIAL: 
  • Chrome-plated steel
CAPACITY: 
  • Basket: 143 lbs
  • Hang Bar: 132 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1978-CAST Polypropylene Casters for Rolling Z-Racks - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 10:03:31 PM; USWEB34