Floor Standing Sanitary Napkin Receptacle - Sani-Bin

Protection you can trust with safe, sanitary disposal.
  • When spaces are tight.
  • Hands-free foot pedal operation.
  • Attractive alternative for restroom stalls.
  • Uline Economy Trash Liner sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
H-7183 Sani-Bin Receptacle 17619" 1 5 $90 $84  ADD
MATERIAL:
  • Bin: Polypropylene
  • Lid/Pedal: ABS (Acrylonitrile Butadiene Styrene)
CAPACITY:
  • 3 gallons
USAGE:
  • To empty receptacle, firmly pull up on the front lip of the lid.
  • To reattach lid, press down on lid until it clicks into place.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH43 x 15 x 48 cm17 x 6 x 19"
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
04/16/2024 06:17:36 PM; USWEB33 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000