Plastic Shelf Liner - 60 x 30"

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER IN STOCK
SHIPS TODAY
4 12+
H-6726 60 x 30" 17 4 $50 $48 liners ADD
DIMENSIONS:
  • Actual: 59 x 29 1/4"
TEMPERATURE:
  • -4° to 122° F
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D152 x 76 cm60 x 30"
WEIGHT/CARTON8 Kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
04/16/2024 03:03:20 AM; USWEB14 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000