Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Warehouse Equipment / Supplies
>
Dock Boards and Plates
>
Steel Dock Boards
Steel Dock Board - 25,000 lb Capacity, 72 x 60"
More Images & Video
FOR FORKLIFT USE
Built to handle your heaviest traffic in loading and unloading trucks.
Forklift maneuverability: loops flip up for easy forklift access.
Steel pins safely anchor board between dock and truck.
Nonslip diamond plate surface; side curbs stop runoffs.
Heavy-duty all-welded steel construction.
Extra-Wide - Unload a full trailer without repositioning dock board.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-6362
72
x
60"
25,000
834
9"
$2,435
ADD
*Usable width about 6" less than overall width.
**Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.
Drop ships in 2 days from TX
03/28/2024 05:55:21 AM;
USWEB30
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close
close
Due to supply issues, this product is currently out of stock.
Receive an email when this product is back in stock.
Notify Me
We received your request.
We will notify you at {0} when this product is available.
Thank you for your patience.
Close