Rubbermaid® Office Trash Can - 7 Gallon, White

Space-efficient trash cans fit under desks.
  • Lightweight plastic won't dent, rust or chip.
  • Rolled rim adds strength, holds up liners.
  • Easy to clean.
  • Use recommended White and Black Drawstring Liners.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
3 6+
S-9970W 7 Gallon 14 x 10 x 15" 2 $8 $7 ADD
DIMENSIONS:
  • Outside (Actual): 14 3/8 x 10 1/4 x 15" (L x W x H)
  • Inside: 13 3/8 x 9 1/2 x 14 7/8" (L x W x H)
CAPACITY:
  • 28 quarts
  • Weight: 30 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
RECYCLING:
  • Recycled Content:
    • Post-consumer: 20%
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION26 L7 gal.
LENGTH x WIDTH x HEIGHT36 x 25 x 38 cm14 x 10 x 15"
WEIGHT0.9 Kg2 lbs.
ACCESSORIES:
  • S-13565 Uline Economy Trash Liners - Black, 7-10 Gallon, .31 Mil
  • S-7683 Uline Economy Trash Liners - Natural, 7-10 Gallon, .31 Mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 08:47:28 PM; USWEB8 -0-0/0.0-1