Plastic Pail - 3.5 Gallon, Green

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR ADD TO
CART
5 10 50+
S-9942GR 3.5 Gallon Pail 90 $5.90 $5.45 $5.10  ADD
DIMENSIONS:
  • Height With Lid: 11 3/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
COMPATIBILITY:
  • Foil Liner: S-18138 18 x 24" Food Bag
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 44 lbs each
APPEARANCE:
  • Does not have measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION13 L Pail3.5 gal. Pail
THICKNESS2286 Micron90 mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-2634 Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-17945W Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - White
  • S-20541G EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Green
  • S-4317 13 x 13 x 13" Corrugated Boxes
  • S-9943G Lid with Spout for 3.5, 5, 6 and 7 Gallon Plastic Pail - Green
  • S-9948G Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Green
Add to Shopping List
09/17/2021 01:31:37 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000