Plastic Pail - 2 Gallon, Yellow

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR ADD TO
CART
5 10 50+
S-9941Y 2 Gallon Pail 65 $3.70 $3.45 $3.15  ADD
DIMENSIONS:
  • Height With Lid: 9 3/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 24 lbs each
APPEARANCE:
  • Marked with: Recycling symbol #2
  • Does not have child safety warning logo or measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 L Pail2 gal. Pail
THICKNESS1651 Micron65 mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-20537 Gamma Seal Lid for 2 Gallon Plastic Pail - White
  • S-21382 Lid with Spout for 2 Gallon Plastic Pail - White
  • S-4105 10 x 10 x 10" Corrugated Boxes
  • S-9947Y Standard Lid for 2 Gallon Plastic Pail - Yellow
Add to Shopping List
09/24/2021 04:08:29 AM; USWEB13 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000