43 x 53 x 4" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX ADD TO
CART
1 5 10+
S-9920 43534" 40503" 500# DW $215 $201 $189  Sub: S-11306 
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 43 3/4 x 55 1/2 x 4 1/2"
USAGE:
  • Middle Foam Layer: 
    • Perforated foam squares pull out to match artwork size.
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT109 x 135 x 10 cm43 x 53 x 4"
FITS MAX FRAME SIZE102 x 127 x 8 cm40 x 50 x 3"
Add to Shopping List
12/05/2021 02:37:09 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000