Preprinted Tape - "If Seal Is Broken...Stop", 2" x 55 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.

    Double Duty Tape
MODEL
NO.
DESCRIPTION ROLL SIZE MIL ROLLS/
CTN.
WT./
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-9864 "If Seal Is Broken. . . Stop" (Tan) 2" x 55 yds. 2.2 36 14 lbs. $3.10 $2.90 $2.75 $2.55  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
MATERIAL:
  • Adhesive: Solvent acrylic
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE51 mm x 50 M2" x 55 yds.
THICKNESS56 Microns2.2 mil
WEIGHT/CARTON6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/18/2021 06:54:28 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000