Crinkle Paper - 10 lb, Gold and French Vanilla

Attractive void fill for baskets and gift boxes.
  • Firmly nestle product in place with interlocking crinkle-cut paper.
  • Add an extra festive touch.
  • Convenient 10 lb. carton is UPSable.
MODEL
NO.
COLOR
BLEND
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-9834V/GO Gold/French Vanilla 10 $64 $60 $57 ADD
DIMENSIONS:
  • Box: 23 5/8 x 15 5/8 x 10 3/4"
  • Volume: 2 3/4 cubic feet.
RECYCLING:
  • Vanilla-Recycled Content: 100%
  • Gold: Not recyclable
MATERIAL:
  • Dyes: Non-toxic to humans and animals. 
  • Kraft: Dye free
SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON5 kg10 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/27/2020 10:02:08 PM; USWEB6 -0-0/0.0-1