White Paper Shopping Bags - 14 x 10 x 15 12", Take Out

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom white paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 65 lb. virgin paper.
  • Durable white paper bags can be used again and again.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-9668 Take Out 141015 1/2" 200 42 $96 $93 $90  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 16 lbs
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H36 x 25 x 39 cm14 x 10 x 15 1/2"
WEIGHT/CARTON19 kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 11:52:50 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000