DuPont Tyvek® Lab Coat - Small

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Snap front, fold-down collar, 2 pockets, open wrists.
  • Sizing Chart.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH
    (MINIMUM 5)
    STYLE SIZE IN STOCK
    SHIPS TODAY
    S-9647E-S Lab Coat $6.95  ADD
    DIMENSIONS:
    • Length: 31"
    MATERIAL: 
    • Also known as Tyvek® 400
    RECYCLING:
    • Recycled Content: 0%
    USAGE:
    • Not clean room certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    10/28/2021 05:05:59 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000