Uline Industrial Nitrile Gloves - Powder-Free, 6 Mil, Large

Protect against chemicals and abrasives.
  • Puncture resistant.
  • Latex and allergy-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON SIZE ADD TO
CART
S-9643L-S1 Powder-Free 6 100 $28  ADD
DIMENSIONS:
  • Carton: 9.65 x 2.91 x 4.92" (W x H x D)
THICKNESS:
  • Finger: 7.3 mil
  • Palm: 5.4 mil
MATERIAL:
  • Silicone free
FEATURES:
  • Fully textured
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
THICKNESS152 Micron6 Mil
Add to Shopping List
05/11/2021 09:46:12 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000