Uline Industrial Nitrile Gloves - Powder-Free, 6 Mil, Large

Protect against chemicals and abrasives.
  • Puncture resistant.
  • Latex and allergy-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10
    S-9643L Powder-Free 6 100 $22 $20  ADD
    DIMENSIONS:
    • Carton: 9.65 x 2.91 x 4.92" (W x H x D)
    THICKNESS:
    • Finger: 7.3 mil
    • Palm: 5.4 mil
    MATERIAL:
    • Silicone free
    FEATURES:
    • Fully textured
    RECYCLING:
    • Recycled Content: 0%
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Micron6 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    11/27/2021 02:46:52 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000