Kraft Tinted Color Shopping Bags - 16 x 6 x 19 14", Queen, Gray

Quickly package multiple purchases in these heavy-duty bags.
  • Rich matte colors give purchases a natural look.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 65 lb. paper.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-8593GR Queen 16619 1/4" 200 41 OVERSTOCK SALE!  $115
Regular Price $130
 ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 15 lbs
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Oatmeal: 100% Post-consumer
    • All Other Colors: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 49 cm16 x 6 x 19 1/4"
WEIGHT/CARTON19 kg41 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/07/2022 05:50:22 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000