Uline Machine Length Tape - 2.5 Mil, 2" x 1,000 yds, Clear

Tough polypropylene backing resists tears and splits.
  • Hot melt adhesive.
  • Smooth, easy release.
  • Popular economical choice.
  • For use with case sealers only.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24
S-7819 Clear 2" x 1,000 yds. 2.5 6 36 $28 $26 $24  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/8"
PROPERTIES:
  • Tensile Strength: 36 lbs/in 
MATERIAL:
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 45° - 120° F
  • Performance: 30° - 140° F
FEATURES:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 914 M2" x 1,000 yds.
THICKNESS64 Microns2.5 mil
WEIGHT/CASE16 kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/28/2021 12:39:58 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000