Glamour Bubble Mailers - 7 x 6 34", Silver

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.

Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-7786SIL 7 x 3/4" 6 x 1/2" CD 72 $77 $72  ADD
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH18 x 17 cm7 x 6 3/4"
USABLE WIDTH x LENGTH15 x 17 cm6 x 6 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/18/2021 01:15:14 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000