Paper CD Envelopes - 5 x 5", Blue

Window envelopes with ungummed flaps protect and store CDs.
  • Holds CD in much less space than standard jewel case.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-7762BLU Blue with Window 1,000 OVERSTOCK SALE!  $125
Regular Price $160
   Terms of Sale
 ADD
DIMENSIONS:
  • Outside (Actual): 5 x 4 7/8" (W x H)
  • Window Diameter: 4"
MATERIAL:
  • Window: Polypropylene
SPECIFICATIONS:
  • Acid free
BASIS WEIGHT:
  • 60 lb
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/28/2022 12:42:04 AM; USWEB29 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000