Uline Bubble-Lined Polyolefin Mailers #4 - 9 12 x 14 12"

SELF-SEAL

Water-resistant and tear-proof mailer protects delicate products.
  • Extra smooth surface is perfect for handwriting or labeling.
  • 3/16" bubble lining gently cushions and protects on the inside.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7547 1/2 x 14 1/2" 3/8 x 13 1/4" 4 100 7 $46 $44 $42 $40  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
THICKNESS:
  • 2.4 mil
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • H2R (How 2 Recycle)
    • Can be recycled at store drop off locations where plastic bags are typically accepted. 
  • Bubble Recycled Content: 15% of the total resin weight. 
APPEARANCE:
  • Mailers are printed with Uline info.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH24 x 37 cm9 1/2 x 14 1/2"
USABLE WIDTH x LENGTH24 x 34 cm9 3/8 x 13 1/4"
WEIGHT/CASE3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/27/2022 11:06:27 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000