Cryovac® D-955 Polyolefin Shrink Film Roll - 75 gauge, 16" x 3,500', Plain

America's best selling polyolefin film.
  • Puncture resistance works well with irregularly shaped objects.
  • Versatile: can be used with virtually any shrink machine.
  • FDA compliant for direct food contact.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4+
S-7466C 75 Gauge
Centerfold
Auto
Parts
Books
16" 3,500 41 $294 per roll any qty.  ADD
TEMPERATURE: 
  • Shrinks at 200° - 260° F.
  • Storage Temperature: -60° to 90° F
FEATURES:
  • Shrinks 77% in each direction at 260° F.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated, cross-linked film
SHELF LIFE:
  • 1 year
USAGE:
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
APPLICATION:
  • Will not create an airtight seal.
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS19 Micron75 ga. Centerfold
WIDTH41 cm16"
ROLL LENGTH1067 M3,500 ft.
WEIGHT/ROLL19 kg41 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/03/2020 03:28:59 AM; USWEB7 -0-0/0.0-1