Kraft Paper Shopping Bags - 8 x 4 12 x 10 14", Cub

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 60 lb. virgin paper.
  • Durable bags can be used again and again.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-7098 Cub 8 x 4 1/2 x 10 1/4" 250 $52 per carton any quantity 20 ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/2"

WEIGHT CAPACITY:
  • Approximately: 7 lbs

RECYCLING:
  • Recycled Content: 0%
  • Recyclable and biodegradable


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT20 x 11 x 26 cm8 x 4 1/2 x 10 1/4"
WEIGHT/CARTON9 kg20 lbs.
S-7098 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
01/18/2018 11:39:17 AM; USWEB5 -0-0/0.0-1