Insert Cards - 2 x 3", Yellow

Use with Uline Vinyl Envelopes and Label Holder Strips.
  • Perforated on 8 1/2 x 11" sheets.
  • 60 lb. cardstock.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft® Word™ template.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CARD
SIZE
CARDS/
SHEET
CARDS/
PACK
PRICE/
PACK
COLOR IN STOCK
SHIPS TODAY
S-6742Y 2 x 3" 8 400 $22  ADD
DIMENSIONS:
  • Actual Card Size: 1 5/8 x 3"
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/26/2022 06:13:53 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000