Uline Industrial Latex Gloves - Powder-Free, 5 Mil, Medium

All-purpose gloves for general industrial use.
  • Beaded cuff for added strength.
  • Offers comfort fit.
  • Superior dexterity.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-6606M Powder-Free 5 100 $14 $12  ADD
    DIMENSIONS:
    • Carton: 9.45 x 4.81 x 2.56" (W x H x D)
    THICKNESS:
    • Finger: 6.0 mil
    • Palm: 5.2 mil
    • Cuff: 3.4 mil
    FEATURES:
    • Fully Textured
    SPECIFICATIONS: 
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Micron5 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    12/08/2021 04:52:50 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000