Full View Window Envelopes - 6 x 9", White

Window lets you see what's inside. Display company name and literature while protecting contents.
  • Recommended for catalogs, brochures and direct mailings.
  • Moisten gummed flap to seal.

Information Option is unavailable; the next option is selected
Specify Color:
28 LB.
MODEL
NO.
OUTSIDE
W x L
WINDOW
DIMENSIONS
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 3 5+
S-6292W 6 x 9" 4 x 7 1/8" 500 8 $98 $94 $90  ADD
MATERIAL:
  • Window: Clear cellophane
FEATURES:
  • Opening: Length side
SPECIFICATIONS:
  • Acid Free
  • Postal approved
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
WINDOW DIMENSIONS10 x 18 cm4 x 7 1/8"
WEIGHT/CASE3.6 Kg8 lbs.
Add to Shopping List
06/28/2022 08:18:55 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000