Uline Laser Labels - Fluorescent Orange, 3 x 5"

Make your message pop.
  • Heat-resistant adhesive reduces jamming in your laser printer.
  • High quality fluorescent laser labels.
  • Easy to format Microsoft® Word™ label templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR ADD TO
CART
1 2 3 5+
S-6228O 3 x 5" 4 400 $40 $38 $36 $33  ADD
MATERIAL:
  • Matte finish
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 25° F
  • Performance: -65° to 200° F
COMPATIBILITY:
  • Can be used with inkjet or laser printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT8 x 13 cm3 x 5"
Add to Shopping List
12/04/2022 11:29:18 AM; USWEB29 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000