Heavy Duty Goodwrappers® - 120 gauge, 3" x 600'

Patented dispenser provides a hand "brake" for instant tension control.
  • High quality cast film.
  • Free Dispenser included inside each case.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 144+
S-6141 Heavy Duty 3" x 600' 3/4" 120 18 15 $5.05 $4.70 $4.40 $4.05 rolls ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
CORE4 cm1 3/4"
SIZE8 cm x 183 M3" x 600'
THICKNESS30 Micron120 ga.
WEIGHT/CASE7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/27/2021 12:45:14 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000