Instapak Quick® Extra Thick Bags - #60, 18 x 24"

FOAM IN A BAG SYSTEM

The ultimate protection for fragile shipments.
  • Saves a great deal of packing time.
  • Activate chemicals in the bag with a touch of your hands.
  • No messy cleanup, plugged nozzles or loose parts.
  • Extra thick bags contain 25% more foam for better protection on smaller and unusually shaped items.
  • 15 Bag or 31 Bag Warmer Units required.
MODEL
NO.
BAG
SIZE
BAG
NO.
RECOMMENDED
BOX SIZE
BAGS/
CTN.
PRICE PER BAG ADD TO
CART
1 CTN. 2+ CTNS.
S-6134 18 x 24" #60 14 x 14 x 14" 30 $6.70 $5.90  ADD
ORDERING INFORMATION:
  • Initial order should include warmer.
SHELF LIFE:
  • Formed Bag: Indefinite
  • Unused Bag: 2 years
TEMPERATURE:
  • Expanding Bags: 125 - 140 F
  • Warmer reaches a temperature of about 130 F.
APPEARANCE:
  • Activation Instructions are printed on the bag.
USAGE:
  • Warmer does not include bags.
  • Safe for use with prepackaged food.
  • Will not keep items cold. Not for insulation.
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE46 x 61 cm18 x 24"
RECOMMENDED BOX SIZE36 x 36 x 36 cm14 x 14 x 14"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/28/2020 02:42:31 AM; USWEB6 -0-0/0.0-1