Instapak Quick® Bags - #20, 18 x 18"

FOAM IN A BAG SYSTEM

The ultimate protection for fragile shipments.
  • Saves a great deal of packing time.
  • Activate chemicals in the bag with a touch of your hands.
  • No messy cleanup, plugged nozzles or loose parts.
  • Recommended for items from china to computers.
  • 15 Bag or 31 Bag Warmer Units required.
SOLD IN CARTON QUANTITIES
MODEL
NO.
BAG
SIZE
BAG
NO.
RECOMMENDED
BOX SIZE
BAGS/
CTN.
PRICE PER BAG IN STOCK
SHIPS TODAY
1 CTN. 2+ CTNS.
S-6132 18 x 18" #20 10 x 10 x 10" 42 $5.00 $4.40  ADD
ORDERING INFORMATION:
  • Initial order should include warmer.
SHELF LIFE:
  • Formed Bag: Indefinite
  • Unused Bag: 2 years
TEMPERATURE:
  • Expanding Bags: 125 - 140 F
  • Warmer reaches a temperature of about 130 F.
APPEARANCE:
  • Activation Instructions are printed on the bag.
USAGE:
  • Warmer does not include bags.
  • Safe for use with prepackaged food.
  • Will not keep items cold. Not for insulation.
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE46 x 46 cm18 x 18"
RECOMMENDED BOX SIZE25 x 25 x 25 cm10 x 10 x 10"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2020 04:56:47 PM; USWEB5 -0-0/0.0-1