Crinkle Paper - 10 lb, Lemon

Attractive void fill for baskets and gift boxes.
  • Firmly nestle product in place with interlocking crinkle-cut paper.
  • Convenient 10 lb. carton is UPSable.
MODEL
NO.
COLOR LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-6119LEM Lemon 10 $34 per carton any quantity ADD
DIMENSIONS:
  • Box: 23 5/8 x 15 5/8 x 10 3/4"
  • Volume: 2.3 cubic feet.

RECYCLING: 
  • Recyclable

APPEARANCE:
  • Color may vary slightly from photo & between cartons.


MATERIAL:
  • Dyes: Non-toxic to humans and animals. 
  • Kraft: Dye free


SPECIFICATIONSMETRICIMPERIAL
WEIGHT/CARTON5 kg10 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/16/2019 01:58:30 AM; USWEB5 -0-0/0.0-1