Uline Self-Seal White Bubble Mailers #6 - 12 12 x 19"

The best white bubble mailers in the business.
  • Impress your customers with Uline white bubble mailers.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. white paper with 3/16" bubble lining.
  • Self-Seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-5633 12 1/2 x 19" 12 3/8 x 17 3/4" 6 50 7 $41 $38 $36 $32  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include unfolded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH32 x 48 cm12 1/2 x 19"
INSIDE WIDTH x LENGTH31 x 45 cm12 3/8 x 17 3/4"
WEIGHT/CASE4 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/10/2021 07:19:16 PM; USWEB6 -0-0/0.0-1