Search

Kraft Mailing Tubes with End Caps - 3 x 60", .125" thick

Mail documents, posters and hard goods safely.
  • Rigid tubes are 3 ply spiral wound.
  • .125" extra-thick tubes offer heavy-duty protection for shipping.
  • Tube sizes are inside dimensions.
  • Plastic end caps fit tight - Protect your shipment.
  • Plastic end caps included. Additional caps available.

    CORES AVAILABLE - Tubes without caps can be used to protect and store industrial parts, rods and fabrics. Ships within 2-5 business days. Call for quote.

    NEED A LARGER QUANTITY? For volume discounts, call our Customer Service Department. 1-800-295-5510.

    QUICK CUSTOM TUBES
    275 additional sizes available.
    SHIPS IN 1 DAY

    CAN'T FIND YOUR SIZE? CALL FOR QUOTE!
    Available from 1" to 12" diameter. Minimum order 250.
    SHIPS IN 2-5 DAYS
MODEL
NO.
INSIDE
DIAM.
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE EACH (SOLD IN CARTON QUANTITIES) ADD TO
CART
25 100 250 500 1,000+
S-5574 3" 60" .125" 25 60 $4.09 $4.04 $3.97 $3.73 $3.48 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 3.37 x 61" (D x L)


RECYCLING:
  • Recycled Content:
    • Post-Consumer: 70 - 100% 
    • Secondary: 0 - 30% 

USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • 3/8" staple can be used to staple caps to tubes. (H-308 Plier Stapler)


SPECIFICATIONSMETRICIMPERIAL
S-5574 - Kraft Mailing Tubes with End Caps - 3 x 60", .125" thick
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
01/24/2017 08:41:21 AM; --