Label Protection Tape - 1.8 Mil, 4" x 72 yds, Clear

Securely attaches labels and documents to paper, wood, metal or plastic.
MODEL
NO.
ROLL SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 18 36 72 144+
S-5119 4" x 72 yds. 1.8 18 15 $3.60 $3.30 $3.20 $2.70 $2.60  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/8"
SPECIFICATIONS:
  • Meets Mil Spec PPP-T-60E
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Clear Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE102 mm x 66 M4" x 72 yds.
THICKNESS46 Microns1.8 mil
WEIGHT/CASE7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/29/2021 06:02:49 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000