43 x 36 x 29" 1,300 lb Triple Wall Box Kit with Skid


Reusable container protects products in shipment.
  • 1,300 lb. test triple wall side panels for shipping
    and stacking strength.
  • Ships complete with lid and attached pallet.
  • Certified and marked for export shipments.

    Box Directions
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-4874 43 x 36 x 29" 1,900 lbs. 1,300# TW 47 lbs. $95 $86  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 45 1/2 x 39 x 34 1/2" (including pallet)
  • Pallet: 44 x 37 1/2" (Vendor specific size)
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
  • Box ships attached to skid with industrial staples.
  • Top and Bottom: Double wall
SPECIFICATIONS:
  • Meets ASTM D5118.
EXPORT INFORMATION:
  • Heat treated to ensure there are no insects in wood.
  • Meets requirements for shipping to China.
  • Complies with European Union Standards.
  • Meets ASTM D-5168-98.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT109 x 91 x 74 cm43 x 36 x 29"
WEIGHT CAPACITY862 kg1,900 lbs.
SHIPPING WEIGHT21 kg47 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/16/2021 04:45:21 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000