Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
Career Listings, Company Culture, Benefits
WE'RE HIRING! APPLY TODAY!
WAREHOUSE POSITIONS
FROM $25 PER HOUR
Home
>
All Products
>
Boxes, Corrugated
>
Heavy Duty Boxes
>
275 Lb. Test Single Wall Boxes
18 x 18 x 18" 275 lb Heavy Duty Corrugated Boxes
Enlarge & Video
HEAVY DUTY
Greater bursting strength
than 200 lb. test boxes. Guarantee shipments arrive intact.
UPS recommended weight capacity up to
65 lbs.
275 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10
100
250
500
1,000+
S-4730
18
x
18
x
18"
$5.04
$4.52
$4.30
$3.96
$3.72
10
/
120
32
lbs.
Sub:
S-4697
06/26/2022 04:22:40 PM;
USWEB9
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close
close
Due to supply issues, this product is currently out of stock.
Receive an email when this product is back in stock.
Notify Me
We received your request.
We will notify you at {0} when this product is available.
Thank you for your patience.
Close