Pallet Bands - 34 x 92"

Secure pallet covers, tarps and sheeting.
  • Prevent toppling of cartons.
  • Durable rubber bands stretch 200-300%.
  • Green colored.
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH x
CIRCUMFERENCE
FITS
PALLET SIZE
QTY./
CTN.
PRICE PER BAND IN STOCK
SHIPS TODAY
50 100 200+
S-3878-S1 3/4 x 92" 40 x 48" 50 OVERSTOCK SALE!  $2.25
Regular Price $2.55
   Terms of Sale
 ADD
Ships from Uline CA
DIMENSIONS:
  • To Measure:
    • Lay pallet band flat (uncut) and measure.
MATERIAL:
  • Pure Rubber: 60%
  • Clay Mixture: 40%
SPECIFICATIONSMETRICIMPERIAL
WIDTH x CIRCUMFERENCE19 mm x 234 cm3/4 x 92"
FITS PALLET SIZE102 x 122 cm40 x 48"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/17/2021 02:51:02 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000