Uline Fast Tack Spray Adhesive - 11.5 oz

A pressure-sensitive spray adhesive for bonding shipping labels, forms, documents, corrugated, paper, wood, cloth, plastics, film, etc.
  • Excellent for adhering polyurethane or rubber foams to other packing materials. Just spray and stick.
  • Customers in California order Low VOC Fast Tack Spray Adhesive to comply with VOC regulations.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MINIMUM 2) ADD TO
CART
2 6 12 24 48+
S-313 Fast Tack 11 1/2 12 $9.00 $7.90 $5.90 per can  ADD
PACKAGING:
  • Brands may vary between Uline and Camie 300. (Product is the same.)
MATERIAL:
  • Permanent Adhesive: Synthetic rubber
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Storage: 32° - 120° F 
  • Operating: 50° - 90° F
APPEARANCE:
  • Spray Pattern: Mist
COLOR:
  • Has faint yellow tint when dry.
USAGE:
  • Drying Time: 5 - 10 minutes
  • Not recommended for use on carpets/rugs.
SPECIFICATIONS:
  • VOC: 65%
SHIPPING:
  • Cannot ship via air.
  • Cannot ship ground or air to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
NET WEIGHT335 g11 oz. 1/2
Add to Shopping List
10/24/2021 02:17:35 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000