D.O.T. Placard - Explosives 1.4 B, Tagboard

Recommended for easy identification of hazardous loads.
  • Flexible tagboard.
  • Hazard Class 1.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-2798T Explosives 1.4 B Poly-coated Tagboard 10 3/4 x 10 3/4" OVERSTOCK SALE!  $41
Regular Price $48
   Terms of Sale
 ADD
Ships from Uline IL
MATERIAL:
  • 15 pt. Semi-gloss, low-density folding-carton grade, SBS paperboard.
  • Ink: Water based
  • 2 mil laminate with UV inhibitors on printed side.
  • Back side is not laminated.
SPECIFICATIONS:
  • Meets HM-215B Requirements
APPEARANCE:  
  • Model # and ULINE 1-800-295-5510 printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/08/2022 04:52:34 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000