Bostitch Roll Staples - 34"

Uline stocks a complete inventory of carton staples.
  • This staple is similar to SWC7437-34 (roll).
  • For heavy duty carton sealing.
  • Use only with Bostitch Roll Feed Pneumatic Carton Stapler.
    Free Offer
    FREE STAPLE REMOVER WITH
    $200+ ORDER OF CARTON STAPLES.
USE ONLY WITH BOSTITCH STAPLERS
MODEL
NO.
DESCRIPTION CROWN
WIDTH
LEG
LENGTH
STAPLES PER
ROLL
STAPLES/
CTN.
LBS./
CTN.
PRICE/CARTON ADD TO
CART
1 2 4+
S-2725 SWC7437-34 3/8" 3/4" 1,000 24,000 47 $159 $151 $143 ADD
THICKNESS:
  • 16 gauge
  • 1.290 mm

MATERIAL:
  • Iron with galvanized finish.

COMPATIBILITY:
  • Double Wall boxes

COLOR:
  • May vary between silver and copper.
    • Performance is the same for both.


SPECIFICATIONSMETRICIMPERIAL
LEG LENGTH19 mm3/4"
WEIGHT/CARTON21 kg47 lbs.
CROWN WIDTH35 mm1 3/8"
S-2725 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/22/2019 07:12:12 PM; USWEB6 -0-0/0.0-1