Plastic Pre-Cut Twist Ties - 6", Black

Reusable twist ties attach labels and close food and parts bags.
  • Moisture resistant - Can be used outdoors.
  • 5/32" wide, 27-gauge flexible wire.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-2505BL 6" 5/32" 2,000 $13 $12 $11  ADD
MATERIAL:
  • Virgin polyethylene
  • Single wire, not stainless steel.
TEMPERATURE:
  • Maximum: 200° F
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 cm6"
WIDTH4 mm5/32"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 03:21:42 PM; USWEB13