Uline Pinfeed Computer Labels - Fluorescent Yellow, 4 x 2 1516"

Compatible with dot matrix printers.
  • Quality label stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
  • High-visibility labels make your important messages stand out.
  • 1000 labels/box

Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 5 10+
S-2493Y 4 x 15/16" 1,000 OVERSTOCK SALE!  $33
Regular Price $43
   Terms of Sale
 ADD
DIMENSIONS:
  • Sheet Width: 4 3/4"
MATERIAL:
  • Adhesive: Permanent
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 7 cm4 x 2 15/16"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
08/14/2020 11:11:36 PM; USWEB8 -0-0/0.0-1