White HDPE Tags - #8, 6 14 x 3 18", Pre-wired

Extra-tough tags that withstand the most demanding conditions.
  • Tear-proof, weatherproof and chemical resistant.
  • Low-lint content – ideal for sterile environments.
  • Soft, smooth texture for easy writing.
MODEL
NO.
SIZE PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-24928 6 1/4 x 3 1/8" #8 $140 $135 $127 $120 Pre-wired  ADD
THICKNESS:
  • 8.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Clay-coated, two-sided HDPE Plastic
  • Wire: 26 gauge galvanized steel
TEMPERATURE:
  • -76° to 140° F
USAGE:
  • Works with Sharpie.
  • Suited for flexo, thermal transfer, ion deposition and dot matrix printing.
DIMENSIONS:
  • Eyelet: 3/16"
  • Wire: 12"
FEATURES:
  • Weatherproof, water and oil resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
06/01/2023 10:42:42 AM; USWEB14 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000