Kraft Recyclable Padded Mailers #5 - 12 x 15"

Eco-friendly mailers for shipping soft goods, books and phone accessories.
  • Double-wall 40 lb. kraft paper.
  • Lightweight padding for postal savings.
  • Dispose with other paper products in recycle bin.
  • Pull-tab tear strip for easy opening.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-24792 12 x 15" 10 3/4 x 15" 5 100 11 $58 $56 $54 $51  ADD
MATERIAL: 
  • Padding: Cushioning substance that is approved to go through re-pulping process.
SHELF LIFE: 
  • 1 year from date of production. 
RECYCLING: 
  • Recycled Content: 
    • Outer/Inner Paper: 100% Virgin
    • Fully curbside recyclable in standard paper stream. 
  • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH30 x 38 cm12 x 15"
INSIDE WIDTH x LENGTH27 x 38 cm10 3/4 x 15"
WEIGHT/CASE5 Kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/24/2025 10:12:13 AM; USWEB5