Hi-Vis Heavy Duty Woven Tarp - 40 x 60'

Super bright tarps can't be missed on busy job sites.
  • Recommended for construction zones, warehouses and outdoor storage areas.
  • Super thick, UV-treated poly with rope reinforced hems. Both sides laminated. Plastic reinforced corners.
  • Hi-vis lime on one side, orange on the other.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESC. SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-24685 Hi-Vis 40 x 60' 12 96 $425 $415 $405 $395  ADD
Grommets 18" apart

DIMENSIONS: 
  • Grommet: 
    • Inside: 7/16" 
    • Outside: 1"
MATERIAL:
  • Weave Count: 14 x 14"
  • Grommets: Brass
  • Fabric Weight: 208 GSM
FEATURES: 
  • UV Treated
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x LENGTH12 x 18 M40 x 60'
THICKNESS305 Micron12 Mil
WEIGHT44 Kg96 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/05/2022 11:17:50 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000