Hi-Vis Heavy Duty Woven Tarp - 20 x 30'

Super bright tarps can't be missed on busy job sites.
  • Recommended for construction zones, warehouses and outdoor storage areas.
  • Super thick, UV-treated poly with rope reinforced hems. Both sides laminated. Plastic reinforced corners.
  • Hi-vis lime on one side, orange on the other.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESC. SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-24684 Hi-Vis 20 x 30' 12 24 $130 $125 $120 $115  ADD
Grommets 18" apart

DIMENSIONS: 
  • Grommet: 
    • Inside: 7/16" 
    • Outside: 1"
MATERIAL:
  • Weave Count: 14 x 14"
  • Grommets: Brass
  • Fabric Weight: 208 GSM
FEATURES: 
  • UV Treated
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x LENGTH6 x 9 M20 x 30'
THICKNESS305 Micron12 Mil
WEIGHT11 Kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/04/2022 09:26:46 AM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000