Heavy Duty Spray Adhesive - Low VOC, 11 oz

High strength for wood, glass, plastic or leather.
  • Formulated to have lower volatile organic compound (VOC) content.
  • Superior, permanent bond.
  • Compliant with VOC regulations in all 50 states. Meets CARB/OTC requirements.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
CANS/
CASE
PRICE PER CAN (MINIMUM 2) IN STOCK
SHIPS TODAY
2 12 24
S-24488 Heavy Duty Low VOC 11 6 $13 $12 $11  ADD
MATERIAL:
  • Adhesive: Rubber based
TEMPERATURE:
  • Storage: 60° - 90° F 
    • Not to exceed 110° F.
    • Do not store in direct sunlight.
  • Operating: 50° - 90° F
APPEARANCE:
  • Spray Pattern: Web
COLOR:
  • Water white
USAGE:
  • Excellent for metal, laminate, particle board, cardboard and paper.
  • Covers approximately 25 sq ft.
  • Dries to the touch in 30 minutes. Can handle after 2 hours.
  • For best results, allow to dry 30 seconds on substrate before adhering.
SPECIFICATIONS:
  • VOC: <40%
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship ground or air to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
NET OZ./ CAN325 ml11 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/15/2021 03:56:50 PM; USWEB12 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000